01BC403EXAT https://www.bdiexpress.com/medias/INDCPRCRTXXX-BC-CLC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFHRmtMMmhsT1M4eE1EYzNNREEwT1RjMk1UTXhNQzlKVGtSRFVGSkRVbFJZV0ZoZlFrTmZRMHhEWHpNd01IZ3pNREF1YW5Cbnw5NDgxN2U3YjMyOTcxMzQ2MzJhOTg5ZmU4MGFlNjUwNWZkY2NhYTg5MzlkZTBhNGNlM2U0YzM4ZDE2MzJhNTQ5
19080384 Cartridge Unit Bearings 

COOPER BEARING COOPER BEARING

01BC403EXAT

Description

COP.01BC403EXAT CARTRIDGE BEARING ; MEDIUM DUTY 4-3/16"

Cartridge Bearing; 4-3/16" Bore; 9-1/8" Outside Diameter; 5-9/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.343" Length Thru Bore; Relubricatable; 01 B 403 Insert; Triple Lip Labyrinth Seal; Expansion

Part #

COP.01BC403EXAT

BDI #
19080384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6508.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,508.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
23.07
EAN
7316579386135
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01 B 403
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
48.6
Long Description
Cartridge Bearing; 4-3/16" Bore; 9-1/8" Outside Diameter; 5-9/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.343" Length Thru Bore; Relubricatable; 01 B 403 Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
5.563 Inch | 141.3 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Length Thru Bore
3.343 Inch | 84.912 Millimeter
Outside Diameter
9.125 Inch | 231.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh