COOPER BEARING
COOPER BEARING
01BC403GRAT
COOPER BEARING COOPER BEARING
Description
COP.01BC403GRAT CARTRIDGE BEARING ; MEDIUM DUTY 4-3/16"
Cartridge Bearing; 4-3/16" Bore; 9-1/8" Outside Diameter; 5-9/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.343" Length Thru Bore; Relubricatable; 01 B 403 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.01BC403GRAT
BDI #
19080385

Details
6508.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC403GRAT/p/19080385
Your Price
$ 6,508.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
23.07
EAN
7316579386142
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01 B 403
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
48.6
Long Description
Cartridge Bearing; 4-3/16" Bore; 9-1/8" Outside Diameter; 5-9/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.343" Length Thru Bore; Relubricatable; 01 B 403 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
9.125 Inch | 231.775 Millimeter
Length Thru Bore
3.343 Inch | 84.912 Millimeter
Cartridge Housing Width
5.563 Inch | 141.3 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh