COOPER BEARING
COOPER BEARING
01EBC207EXAT
COOPER BEARING COOPER BEARING
Description
01EBC207EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 2-7/16"
Cartridge Bearing; 2-7/16" Bore; 5-5/16" Outside Diameter; 4-1/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.193" Length Thru Bore; Relubricatable; 01E B 207 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.01EBC207EXAT
BDI #
17116080
Details
2193.5629202400005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC207EXAT/p/17116080
Your Price
$ 2,193.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.99
EAN
7316577329363
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01E B 207
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
11
Long Description
Cartridge Bearing; 2-7/16" Bore; 5-5/16" Outside Diameter; 4-1/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.193" Length Thru Bore; Relubricatable; 01E B 207 Insert; Triple Lip Labyrinth Seal; Expansion
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Housing Width
4.125 Inch | 104.775 Millimeter
Length Thru Bore
2.193 Inch | 55.7 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh