COOPER BEARING
COOPER BEARING
01EBC312GRAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC312GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3-3/4"
Cartridge Bearing; 3-3/4" Bore; 8" Outside Diameter; 5-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.189" Length Thru Bore; Relubricatable; 01E B 312 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.01EBC312GRAT
BDI #
20518603

Details
5079.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC312GRAT/p/20518603
Your Price
$ 5,079.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.98
EAN
7316577190710
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01E B 312
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
30.8
Long Description
Cartridge Bearing; 3-3/4" Bore; 8" Outside Diameter; 5-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.189" Length Thru Bore; Relubricatable; 01E B 312 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
5.25 Inch | 133.35 Millimeter
Length Thru Bore
3.189 Inch | 81 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh