Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01EBC315EXAT https://www.bdiexpress.com/medias/INDCPRCRTXXX-BC-CLC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNTl8aW1hZ2UvanBlZ3xhRE5oTDJnM1l5OHhNREk1TXpReU5EQTJNalE1TkM5SlRrUkRVRkpEVWxSWVdGaGZRa05mUTB4RFh6TXdNSGd6TURBdWFuQm58NGEzM2ZmYzkxYTc3MmUxMjZhYzc3YzFmNGRkZDk1MjM1MzNkYjA3MGVjODJjNjE3MDIyNjVmNWJkYWE5NDBlMw
17116104 Cartridge Unit Bearings 

COOPER BEARING COOPER BEARING

01EBC315EXAT

Description

01EBC315EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3-15/16"

Cartridge Bearing; 3-15/16" Bore; 8" Outside Diameter; 5-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.189" Length Thru Bore; Relubricatable; 01E B 315 Insert; Triple Lip Labyrinth Seal; Expansion

Part #

COP.01EBC315EXAT

BDI #
17116104

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4792.93196534 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,792.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
15.38
EAN
7316577325303
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01E B 315
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
30.8
Long Description
Cartridge Bearing; 3-15/16" Bore; 8" Outside Diameter; 5-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.189" Length Thru Bore; Relubricatable; 01E B 315 Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
3.189 Inch | 81 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Cartridge Housing Width
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh