COOPER BEARING
COOPER BEARING
01EBC608EXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC608EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 6-1/2"
Cartridge Bearing; 6-1/2" Bore; 12-1/4" Outside Diameter; 7-9/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; 01E B 608 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.01EBC608EXAT
BDI #
22988741

Details
24095.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC608EXAT/p/22988741
Your Price
$ 24,095.82 / each
$ 24,096.00 / each BDIExpress
$ 24,096.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
53.83
EAN
7316577411686
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01E B 608
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 6-1/2" Bore; 12-1/4" Outside Diameter; 7-9/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; 01E B 608 Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
12.25 Inch | 311.15 Millimeter
Cartridge Housing Width
7.563 Inch | 192.1 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh