COOPER BEARING
COOPER BEARING
01EBC615EXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC615EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 6-15/16"
Cartridge Bearing; 6-15/16" Bore; 12-3/4" Outside Diameter; 7-7/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; 01E B 615 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.01EBC615EXAT
BDI #
22988745

Details
29654.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC615EXAT/p/22988745
Your Price
$ 29,654.73 / each
$ 29,655.00 / each BDIExpress
$ 29,655.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
57.13
EAN
7316579400046
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01E B 615
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 6-15/16" Bore; 12-3/4" Outside Diameter; 7-7/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; 01E B 615 Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
7.875 Inch | 200.025 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh