COOPER BEARING
COOPER BEARING
01EBC80MEXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC80MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 80MM
Cartridge Bearing; 80MM Bore; 177.8MM Outside Diameter; 136MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 70.7MM Length Thru Bore; Relubricatable; 01E B 80M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.01EBC80MEXAT
BDI #
17115897

Details
3555.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC80MEXAT/p/17115897
Your Price
$ 3,555.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.98
EAN
7316577486943
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01E B 80M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
24.251
Long Description
Cartridge Bearing; 80MM Bore; 177.8MM Outside Diameter; 136MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 70.7MM Length Thru Bore; Relubricatable; 01E B 80M Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
2.783 Inch | 70.7 Millimeter
Bore
3.15 Inch | 80 Millimeter
Cartridge Housing Width
5.354 Inch | 136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh