COOPER BEARING
COOPER BEARING
02 BC 503 EX AT03
COOPER BEARING COOPER BEARING
Description
COP.02BC503EXAT03 BEARING AND CARTRIDGE ; W/LABYRINTH SEAL
Cartridge Bearing; 5-3/16" Bore; 12-3/4" Outside Diameter; 7-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; 02 B 503 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02BC503EXAT03
BDI #
24968296

Details
12880.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02-BC-503-EX-AT03/p/24968296
Your Price
$ 12,880.15 / each
$ 12,881.00 / each BDIExpress
$ 12,881.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
62.62
EAN
7316579256018
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 503
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 5-3/16" Bore; 12-3/4" Outside Diameter; 7-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; 02 B 503 Insert; Triple Lip Labyrinth Seal; Expansion
Bore
5.188 Inch | 131.775 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Cartridge Housing Width
7.375 Inch | 187.325 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh