COOPER BEARING
COOPER BEARING
02BC308GRAT
COOPER BEARING COOPER BEARING
Description
COP.02BC308GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-1/2"
Cartridge Bearing; 3-1/2" Bore; 8" Outside Diameter; 6-1/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; 02 B 308 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.02BC308GRAT
BDI #
17116316

Details
4735.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC308GRAT/p/17116316
Your Price
$ 4,735.94 / each
$ 4,736.00 / each BDIExpress
$ 4,736.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
17.98
EAN
7316577328106
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 308
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
37.4
Long Description
Cartridge Bearing; 3-1/2" Bore; 8" Outside Diameter; 6-1/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; 02 B 308 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Cartridge Housing Width
6.063 Inch | 154 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh