COOPER BEARING
COOPER BEARING
02BC311EXAT
COOPER BEARING COOPER BEARING
Description
COP.02BC311EXAT CARTRIDGE BEARING ; HEAVY DUTY 3-11/16"
Cartridge Bearing; 3-11/16" Bore; 9-1/8" Outside Diameter; 5-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.626" Length Thru Bore; Relubricatable; 02 B 311 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02BC311EXAT
BDI #
17116317

Details
6461.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC311EXAT/p/17116317
Your Price
$ 6,461.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
24.17
EAN
7316579386760
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 311
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
46.2
Long Description
Cartridge Bearing; 3-11/16" Bore; 9-1/8" Outside Diameter; 5-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.626" Length Thru Bore; Relubricatable; 02 B 311 Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
5.75 Inch | 146.05 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Outside Diameter
9.125 Inch | 231.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh