COOPER BEARING
COOPER BEARING
02EBC507EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC507EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 5-7/16"
Cartridge Bearing; 5-7/16" Bore; 12-3/4" Outside Diameter; 7-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; 02E B 507 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02EBC507EXAT
BDI #
24530175

Details
11472.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC507EXAT/p/24530175
Your Price
$ 11,472.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
55.183
EAN
7316579409025
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 507
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 5-7/16" Bore; 12-3/4" Outside Diameter; 7-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; 02E B 507 Insert; Triple Lip Labyrinth Seal; Expansion
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Cartridge Housing Width
7.375 Inch | 187.325 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh