COOPER BEARING
COOPER BEARING
03BC200MGRAT
COOPER BEARING COOPER BEARING
Description
COP.03BC200MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Cartridge Bearing; 200MM Bore; 489MM Outside Diameter; 300MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 191MM Length Thru Bore; Relubricatable; 03 B 200M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.03BC200MGRAT
BDI #
24715282

Details
118854.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC200MGRAT/p/24715282
Your Price
$ 118,854.79 / each
$ 118,855.00 / each BDIExpress
$ 118,855.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
235.09
EAN
7316579389136
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
03 B 200M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
471.789
Long Description
Cartridge Bearing; 200MM Bore; 489MM Outside Diameter; 300MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 191MM Length Thru Bore; Relubricatable; 03 B 200M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
19.252 Inch | 489 Millimeter
Length Thru Bore
7.52 Inch | 191 Millimeter
Cartridge Housing Width
11.811 Inch | 300 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh