COOPER BEARING
COOPER BEARING
03BC407EXAT
COOPER BEARING COOPER BEARING
Description
COP.03BC407EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 4-7/16"
Cartridge Bearing; 4-7/16" Bore; 12-3/4" Outside Diameter; 8-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.787" Length Thru Bore; Relubricatable; 03 B 407 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.03BC407EXAT
BDI #
24715320

Details
33687.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC407EXAT/p/24715320
Your Price
$ 33,687.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
85.69
EAN
7316579386647
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 407
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
180.2
Long Description
Cartridge Bearing; 4-7/16" Bore; 12-3/4" Outside Diameter; 8-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.787" Length Thru Bore; Relubricatable; 03 B 407 Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
12.75 Inch | 323.85 Millimeter
Cartridge Housing Width
8.75 Inch | 222.25 Millimeter
Length Thru Bore
5.787 Inch | 147 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh