COOPER BEARING
COOPER BEARING
03EBC1100EXAT
COOPER BEARING COOPER BEARING
Description
COP.03EBC1100EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 11"
Cartridge Bearing; 11" Bore; 22-1/2" Outside Diameter; 14" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 9.606" Length Thru Bore; Relubricatable; 03E B 1100 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
03EBC1100EXAT
BDI #
24715736
Details
153541.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC1100EXAT/p/24715736
Your Price
$ 153,541.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
385.5
EAN
7316577399052
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03E B 1100
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
849
Long Description
Cartridge Bearing; 11" Bore; 22-1/2" Outside Diameter; 14" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 9.606" Length Thru Bore; Relubricatable; 03E B 1100 Insert; Triple Lip Labyrinth Seal; Expansion
Bore
11 Inch | 279.4 Millimeter
Outside Diameter
22.5 Inch | 571.5 Millimeter
Cartridge Housing Width
14 Inch | 355.6 Millimeter
Length Thru Bore
9.606 Inch | 244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


