COOPER BEARING
COOPER BEARING
100BC140MEXAT
COOPER BEARING COOPER BEARING
Description
COP.100BC140MEXAT CARTRIDGE BEARING ; LIGHT DUTY 140MM
Cartridge Bearing; 140MM Bore; 266.7MM Outside Diameter; 156MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 90MM Length Thru Bore; Relubricatable; 100 B 140M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.100BC140MEXAT
BDI #
22990942

Details
9050.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/100BC140MEXAT/p/22990942
Your Price
$ 9,050.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
143.91
EAN
7316579397896
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
100 B 140M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Increased Speed | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
61.068
Long Description
Cartridge Bearing; 140MM Bore; 266.7MM Outside Diameter; 156MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 90MM Length Thru Bore; Relubricatable; 100 B 140M Insert; Triple Lip Labyrinth Seal; Expansion
Bore
5.512 Inch | 140 Millimeter
Cartridge Housing Width
6.142 Inch | 156 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Length Thru Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh