DODGE
DODGE
B1U-K-115R
DODGE DODGE
Description
B1U-K-115R TAPERED RLR INSERT BRG ; NON RETURNABLE
Cartridge Bearing; 1-15/16" Bore; 4-1/4" Outside Diameter; 2.44" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2.97" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023299
BDI #
240863
Details
1240.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/B1U-K-115R/p/240863
Your Price
$ 1,240.12 / each
$ 1,241.00 / each BDIExpress
$ 1,241.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.175
EAN
0782475697076
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | With Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23299
Weight / LBS
7
Long Description
Cartridge Bearing; 1-15/16" Bore; 4-1/4" Outside Diameter; 2.44" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2.97" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.44 Inch | 61.976 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.97 Inch | 75.438 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


