https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB225-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjd8aW1hZ2UvanBlZ3xhR1ZqTDJoaU1pOHhNRGN4TVRJM05qTTRPRE00TWk5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5WOURRMTh6TURCNE16QXdMbXB3Wnd8NTZiZDJkYTA0ZWU1NTZjNjQ3ZGUzMGQwYmQ0MTMwNDVjOGRmZjZmYWZhN2Y0OWVmZTMyOGI1M2YxOTEzZTEwZQ
https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB225-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjd8aW1hZ2UvanBlZ3xhR1ZqTDJoaU1pOHhNRGN4TVRJM05qTTRPRE00TWk5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5WOURRMTh6TURCNE16QXdMbXB3Wnd8NTZiZDJkYTA0ZWU1NTZjNjQ3ZGUzMGQwYmQ0MTMwNDVjOGRmZjZmYWZhN2Y0OWVmZTMyOGI1M2YxOTEzZTEwZQ
LINKBELT
LINKBELT
CSEB22527H
LINKBELT LINKBELT
Description
CSEB22527H CARTRIDGE ROLLER BEARING ; 1-11/16" SHAFT DIA
Cartridge Bearing; 1-11/16" Bore; 3.636" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-13/16" Length Thru Bore; Relubricatable; B22527HL Insert; Labyrinth Seal; Non-Expansion
Part #
10407465
BDI #
580065
Details
2531.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22527H/p/580065
Your Price
$ 2,531.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.722
EAN
0662327013226
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22527HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801322
Weight / LBS
5.6
Long Description
Cartridge Bearing; 1-11/16" Bore; 3.636" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-13/16" Length Thru Bore; Relubricatable; B22527HL Insert; Labyrinth Seal; Non-Expansion
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.636 Inch | 92.354 Millimeter
Cartridge Housing Width
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.813 Inch | 96.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

