https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB226-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NDV8aW1hZ2UvanBlZ3xhR1F5TDJnMFl5OHhNREl3T0Rjek1UVXlPVEkwTmk5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5sOVVRVjh6TURCWU16QXdMbXB3Wnd8YzJlM2IyZjE4YTJlYmVlMTJiNjdhNDI0MzRjZjJhYzA0YzQ3ZmIwMmFlZmE1ZGI5ZGRjZjIzYzU2MjU1ODIxNg
https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB226-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NDV8aW1hZ2UvanBlZ3xhR1F5TDJnMFl5OHhNREl3T0Rjek1UVXlPVEkwTmk5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5sOVVRVjh6TURCWU16QXdMbXB3Wnd8YzJlM2IyZjE4YTJlYmVlMTJiNjdhNDI0MzRjZjJhYzA0YzQ3ZmIwMmFlZmE1ZGI5ZGRjZjIzYzU2MjU1ODIxNg
LINKBELT
LINKBELT
CSEB22635H
LINKBELT LINKBELT
Description
CSEB22635H CARTRIDGE ROLLER BEARING ; 2-3/16" SHAFT DIA
Cartridge Bearing; 2-3/16" Bore; 4.227" Outside Diameter; 2-1/2" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3.16" Length Thru Bore; Relubricatable; B22635HL Insert; Labyrinth Seal; Non-Expansion
Part #
10422495
BDI #
572690
Details
1488.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22635H/p/572690
Your Price
$ 1,488.35 / each
$ 1,489.00 / each BDIExpress
$ 1,489.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.08
EAN
0793699501759
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22635HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5850175
Weight / LBS
7
Long Description
Cartridge Bearing; 2-3/16" Bore; 4.227" Outside Diameter; 2-1/2" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3.16" Length Thru Bore; Relubricatable; B22635HL Insert; Labyrinth Seal; Non-Expansion
Length Thru Bore
3.16 Inch | 80.264 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Housing Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
4.227 Inch | 107.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

