COOPER BEARING
COOPER BEARING
DUPLICATE 23299764 DO NOT USE
COOPER BEARING COOPER BEARING
Description
DUPLICATE 23299764 DO NOT USE ; ENHANCED HEAVY DUTY 4-7/16"
Cartridge Bearing; 4-7/16" Bore; 10-1/2" Outside Diameter; 6-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.937" Length Thru Bore; Relubricatable; 02E B 407 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.02EBC407GRAT - DUP
BDI #
24530067
Details
8183.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/DUPLICATE-23299764-DO-NOT-USE/p/24530067
Your Price
$ 8,183.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
36.29
EAN
7316579407007
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02E B 407
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 4-7/16" Bore; 10-1/2" Outside Diameter; 6-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.937" Length Thru Bore; Relubricatable; 02E B 407 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Cartridge Housing Width
6.375 Inch | 161.925 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


