Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg FHSBR205
25117193 Cartridge Unit Bearings 

PEER BEARING PEER BEARING

FHSBR205

Description

PER.FHSBR205 CARTRIDGE BEARING UNIT ; 25MM DIA

Cartridge Unit Bearing; 25MM Bore; 2.456" Outside Diameter; 1.22" Length Thru Bore; Eccentric Locking Collar; Rubber-6 Insulator

Part #

PER.FHSBR205

BDI #
25117193

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

56.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 56.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.22
EAN
1200106779322
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
Product Detail
Cartridge Unit Bearing
Product Specification
25MM Bore; 2.456" Outside Diameter; 1.22" Length Thru Bore; Eccentric Locking Collar; Rubber-6 Insulator
Long Description
Cartridge Unit Bearing; 25MM Bore; 2.456" Outside Diameter; 1.22" Length Thru Bore; Eccentric Locking Collar; Rubber-6 Insulator