![KMC-3208](/medias/INDREXXXTXXX-CU-ZMC3115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNDN8aW1hZ2UvanBlZ3xhRFUzTDJnMllTOHhNRE0wTXpJek56Y3hNemsxTUM5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2sxRE16RXhOVjh6TURCNE16QXdMbXB3Wnd8N2Y2NjIxMzNkN2ZlZWZhMmY1YjI0YmZlODU5ZTNhNjE2ZjJkMjE3MWM1ZWIzMGVmNTY0NTdkZGJhZWJlOGUyZg)
![KMC-3208](/medias/INDREXXXTXXX-CU-ZMC3115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNDN8aW1hZ2UvanBlZ3xhRFUzTDJnMllTOHhNRE0wTXpJek56Y3hNemsxTUM5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2sxRE16RXhOVjh6TURCNE16QXdMbXB3Wnd8N2Y2NjIxMzNkN2ZlZWZhMmY1YjI0YmZlODU5ZTNhNjE2ZjJkMjE3MWM1ZWIzMGVmNTY0NTdkZGJhZWJlOGUyZg)
REXNORD
REXNORD
KMC-3208
REXNORD REXNORD
Description
KMC-3208 CARTRIDGE ROLLER BEARING ; 2-1/2" SHAFT DIA
Cartridge Bearing; 2-1/2" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-21/32" Length Thru Bore; Relubricatable; 3208U Insert; Non-Expansion
Part #
10489022
BDI #
24329072
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1215.8891439200002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/KMC-3208/p/24329072
Your Price
$ 1,215.89 / each
$ 1,393.34 / each BDIExpress
$ 1,393.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.264
EAN
0782934917295
Product Group - BDI
B04311
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3208U
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10489022
Weight / LBS
9.4
Long Description
Cartridge Bearing; 2-1/2" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-21/32" Length Thru Bore; Relubricatable; 3208U Insert; Non-Expansion
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
3.656 Inch | 92.862 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Cartridge Housing Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh