TIMKEN
TIMKEN
LSE103BXHFS
TIMKEN TIMKEN
Description
LSE103BXHFS FLANGE BLK CYL RLR BEARING ; 1-3/16" BORE EXPANSION
Cartridge Bearing; 1-3/16" Bore; 3-15/16" Outside Diameter; 3.3" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.165" Length Thru Bore; Relubricatable; LSE103BX Insert; Felt Seal; Expansion
Part #
LSE103BXHFS
BDI #
22822573
Details
1740.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE103BXHFS/p/22822573
Your Price
$ 1,740.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.31
EAN
0013992114822
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSE103BX
Seals
Felt
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
9.5
Long Description
Cartridge Bearing; 1-3/16" Bore; 3-15/16" Outside Diameter; 3.3" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.165" Length Thru Bore; Relubricatable; LSE103BX Insert; Felt Seal; Expansion
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Cartridge Housing Width
3.3 Inch | 83.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


