Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSM135BXHKPS https://www.bdiexpress.com/medias/INDTIMCRTXXX-SPLT-CLC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MDd8aW1hZ2UvanBlZ3xhRGM1TDJneFlTODVOamMwTXpnME5UTTVOamM0TG1wd1p3fDQ5ZTc3OWUyNWUxNThiYzgyOGRjYmJlMTcxODI3OTcxZWRkMmIyYTI5OThmNWIwMWE5NTdkNmZiNmNmOTk2ZTE
22810124 Cartridge Unit Bearings 

TIMKEN TIMKEN

LSM135BXHKPS

Description

LSM135BXHKPS CYL RLR BEARING HOUSING ; 135MM BORE EXPANSION

Cartridge Bearing; 135MM Bore; 279.4MM Outside Diameter; 166MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; LSM135BX Insert; Kevlar Packing Seal; Expansion

Part #

LSM135BXHKPS

BDI #
22810124

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8265.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,265.75 / each
$ 8,266.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
44.06
EAN
0013992077745
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM135BX
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
97.13
Long Description
Cartridge Bearing; 135MM Bore; 279.4MM Outside Diameter; 166MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; LSM135BX Insert; Kevlar Packing Seal; Expansion
Cartridge Housing Width
6.535 Inch | 166 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Bore
5.315 Inch | 135 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh