REXNORD
REXNORD
MCS2315
REXNORD REXNORD
Description
MCS2315 CARTRIDGE ROLLER BEARING ; 3-15/16" SHAFT DIA
Cartridge Bearing; 3-15/16" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-3/16" Length Thru Bore; Relubricatable; 2315U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
10439051
BDI #
18144928
Details
4680.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS2315/p/18144928
Your Price
$ 4,680.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
13.05
EAN
0698210829285
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2315U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
28.8
Long Description
Cartridge Bearing; 3-15/16" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-3/16" Length Thru Bore; Relubricatable; 2315U Insert; Spring Loaded Contact Seal; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Outside Diameter
7.375 Inch | 187.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


