Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MMC2107 https://www.bdiexpress.com/medias/INDREXCRTXXX-MC2-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NTZ8aW1hZ2UvanBlZ3xhREkzTDJnMk5pODVOamMwTkRZMk1qTXdNekF5TG1wd1p3fDJkZjNlZDYxMWRiNDU4MzZkNjNjNzhmNThiMGQwYzJiZjBhOGEyMjJmZGQ0ZjRhN2JlMWU4NTlkMWY4NWE1N2E
18144980 Cartridge Unit Bearings 

REXNORD REXNORD

MMC2107

Description

MMC2107 CARTRIDGE ROLLER BEARING ; 1-7/16" SHAFT DIA

Cartridge Bearing; 1-7/16" Bore; 3-7/16" Outside Diameter; 2-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2107U Insert; Spring Loaded Contact Seal; Non-Expansion

Part #

10425938

BDI #
18144980

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1288.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,288.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.77
EAN
0698210645038
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2107U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
3.9
Long Description
Cartridge Bearing; 1-7/16" Bore; 3-7/16" Outside Diameter; 2-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2107U Insert; Spring Loaded Contact Seal; Non-Expansion
Cartridge Housing Width
2.188 Inch | 55.575 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh