Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RCSM-16L https://www.bdiexpress.com/medias/INDPBCBRGXXX-CRT-RCSM-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NnxpbWFnZS9qcGVnfGFESmpMMmcyWXk4eE1EYzJPVEl5T1RReE5EUXpNQzlKVGtSUVFrTkNVa2RZV0ZoZlExSlVYMUpEVTAxZlEwTmZNekF3ZURNd01DNXFjR2N8OGU0MTY2NDg3ZTgyMDM3YjJhNTY3NTBiMDE5YmMxNmY5MzI3MjNhZTAyZTA2YzQwYjJiZTJjMWI5YTYzODlkOA
21453912 Cartridge Unit Bearings 

PEER BEARING PEER BEARING

RCSM-16L

Description

PER.RCSM-16L CARTRIDGE BEARING UNIT ; ECCENTRIC LOCKING COLLAR

Cartridge Bearing; 1" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; FHR205-16 Insert; Contact Shroud Seal; Non-Expansion

Part #

PER.FHRRCSM-16L-A

BDI #
21453912

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

51.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.50 / each
$ 52.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.24
EAN
1200106162438
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
FHR205-16
Seals
Contact Shroud
Other Features
Single Row | Narrow Inner Ring
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.peerbearing.com
Long Description
Cartridge Bearing; 1" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; FHR205-16 Insert; Contact Shroud Seal; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh