https://www.bdiexpress.com/medias/INDXXXBRGXXX-CRT-RCSM-S-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFHWXlMMmhrTmk4eE1EYzJPRFV5T1RVNE9ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSlVYMUpEVTAxZlUxOHpNREI0TXpBd0xtcHdad3xhMDRlOWNlNWNkYTRjYTQyNTM0MzEyNzU1OWUwY2Y3NmQ5MzgyY2Q4ZTlmYWZlYjg0NGU3YWM0ZDlhNjg4Zjkz
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CRT-RCSM-S-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFHWXlMMmhrTmk4eE1EYzJPRFV5T1RVNE9ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSlVYMUpEVTAxZlUxOHpNREI0TXpBd0xtcHdad3xhMDRlOWNlNWNkYTRjYTQyNTM0MzEyNzU1OWUwY2Y3NmQ5MzgyY2Q4ZTlmYWZlYjg0NGU3YWM0ZDlhNjg4Zjkz
TRITAN
TRITAN
RCSM12S
TRITAN TRITAN
Description
RCSM12S MOUNTED CARTRIDGE UNIT ; SPHERICAL OD SET SCREW
Cartridge Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; FHR204-12 Insert; Contact Shroud Seal; Non-Expansion
Part #
2101093065
BDI #
21435803
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RCSM12S/p/21435803
Your Price
$ 22.66 / each
$ 23.00 / each BDIExpress
$ 23.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.182
EAN
0888569032560
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
FHR204-12
Seals
Contact Shroud
Other Features
Single Row | Narrow Inner Ring | Cylindrical OD
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.tritanpt.com
Long Description
Cartridge Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; FHR204-12 Insert; Contact Shroud Seal; Non-Expansion
Outside Diameter
2.531 Inch | 64.287 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

