DODGE
DODGE
S1U-C-211
DODGE DODGE
Description
S1U-C-211 TAPERED RLR INSERT BRG ; NON RETURNABLE
Cartridge Bearing; 2-11/16" Bore; 6.19" Outside Diameter; 4.44" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Part #
087218
BDI #
250065
Details
5854.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-C-211/p/250065
Your Price
$ 5,854.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
15.03
EAN
0782475040919
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
87218
Weight / LBS
33.14
Long Description
Cartridge Bearing; 2-11/16" Bore; 6.19" Outside Diameter; 4.44" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Cartridge Housing Width
4.44 Inch | 112.776 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
6.19 Inch | 157.226 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


