https://www.bdiexpress.com/medias/INDDODCRTXXX-S1UDI-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzF8aW1hZ2UvanBlZ3xhR001TDJoa01DOHhNRFkxTkRRNE56VXhNVEEzTUM5SlRrUkVUMFJEVWxSWVdGaGZVekZWUkVsZlEwTmZNekF3ZURNd01DNXFjR2N8NWM4MjI2N2FlOWIzNjNhN2E0YWIyOWQwYjJhMTI5ZWY2YjU1N2Y3MDkwOWJjOGUxNDQ1ZmE4ZGI4NjVmZDU2Mw
https://www.bdiexpress.com/medias/INDDODCRTXXX-S1UDI-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzF8aW1hZ2UvanBlZ3xhR001TDJoa01DOHhNRFkxTkRRNE56VXhNVEEzTUM5SlRrUkVUMFJEVWxSWVdGaGZVekZWUkVsZlEwTmZNekF3ZURNd01DNXFjR2N8NWM4MjI2N2FlOWIzNjNhN2E0YWIyOWQwYjJhMTI5ZWY2YjU1N2Y3MDkwOWJjOGUxNDQ1ZmE4ZGI4NjVmZDU2Mw
DODGE
DODGE
S1U-DI-315
DODGE DODGE
Description
S1U-DI-315 TAPERED RLR INSERT BRG ; NON RETURNABLE
Cartridge Bearing; 3-15/16" Bore; 7-1/2" Outside Diameter; 4-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
060393
BDI #
245409
Details
5140.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-DI-315/p/245409
Your Price
$ 5,140.73 / each
$ 5,141.00 / each BDIExpress
$ 5,141.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
19.177
EAN
0782475267101
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | 7.44" Machine Side Outside Diameter
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
60393
Weight / LBS
42.285
Long Description
Cartridge Bearing; 3-15/16" Bore; 7-1/2" Outside Diameter; 4-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Housing Width
4.5 Inch | 114.3 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

