AMI BEARINGS
AMI BEARINGS
UCC206
AMI BEARINGS AMI BEARINGS
Description
UCC206 CARTRIDGE BEARING ; 30MM BORE 85MM OD 27MM HOUSING WID
Cartridge Bearing; 30MM Bore; 85MM Outside Diameter; 27MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; UC206 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC206
BDI #
107586
Details
81.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC206/p/107586
Your Price
$ 81.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.797
EAN
0808250119899
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC206
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC206
Weight / LBS
1.83
Long Description
Cartridge Bearing; 30MM Bore; 85MM Outside Diameter; 27MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; UC206 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
3.346 Inch | 85 Millimeter
Cartridge Housing Width
1.063 Inch | 27 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


