https://www.bdiexpress.com/medias/INDASICRTXXX-UCLCX-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzF8aW1hZ2UvanBlZ3xhR1poTDJnME1TOHhNRFUzTmpZMU1EVXpORGswTWk5SlRrUkJVMGxEVWxSWVdGaGZWVU5NUTFoZlUxTmZNekF3ZURNd01DNXFjR2N8MDJkZWMzYjYwNjE2YTYwMjRhZjc1YzcyZTVmNjg3MWIzMGQxNjRkMzlkOTQ5MDcxZGIzZDBhYTUwYmQ1MmFiMA
https://www.bdiexpress.com/medias/INDASICRTXXX-UCLCX-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzF8aW1hZ2UvanBlZ3xhR1poTDJnME1TOHhNRFUzTmpZMU1EVXpORGswTWk5SlRrUkJVMGxEVWxSWVdGaGZWVU5NUTFoZlUxTmZNekF3ZURNd01DNXFjR2N8MDJkZWMzYjYwNjE2YTYwMjRhZjc1YzcyZTVmNjg3MWIzMGQxNjRkMzlkOTQ5MDcxZGIzZDBhYTUwYmQ1MmFiMA
AMI BEARINGS
AMI BEARINGS
UCLCX05
AMI BEARINGS AMI BEARINGS
Description
UCLCX05 CARTRIDGE BEARING ; 25MM ID ROUND
Cartridge Bearing; 25MM Bore; 88.9MM Outside Diameter; 27.788MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; UCX05 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCLCX05
BDI #
112686
Details
101.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCLCX05/p/112686
Your Price
$ 101.97 / each
$ 102.00 / each BDIExpress
$ 102.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.779
EAN
0808250404506
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCX05
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCLCX05
Weight / LBS
1.72
Long Description
Cartridge Bearing; 25MM Bore; 88.9MM Outside Diameter; 27.788MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; UCX05 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Cartridge Housing Width
1.094 Inch | 27.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

