AMI BEARINGS
AMI BEARINGS
UELC210-31
AMI BEARINGS AMI BEARINGS
Description
UELC210-31 CARTRIDGE BEARING ; 1-15/16" ID ROUND
Cartridge Bearing; 1-15/16" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.071" Length Thru Bore; Relubricatable; UE210-31 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UELC210-31
BDI #
120445
Details
200.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UELC210-31/p/120445
Your Price
$ 200.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.051
EAN
0808250204687
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE210-31
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC21031
Weight / LBS
4.8
Long Description
Cartridge Bearing; 1-15/16" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.071" Length Thru Bore; Relubricatable; UE210-31 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
2.071 Inch | 52.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


