AMI BEARINGS
AMI BEARINGS
UELC211-35
AMI BEARINGS AMI BEARINGS
Description
UELC211-35 CARTRIDGE BEARING ; 2-3/16" ID ROUND
Cartridge Bearing; 2-3/16" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.228" Length Thru Bore; Relubricatable; UE211-35 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UELC211-35
BDI #
120449
Details
242.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UELC211-35/p/120449
Your Price
$ 242.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.486
EAN
0808250223268
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE211-35
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC21135
Weight / LBS
6.14
Long Description
Cartridge Bearing; 2-3/16" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.228" Length Thru Bore; Relubricatable; UE211-35 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter
Length Thru Bore
2.228 Inch | 56.6 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


