REXNORD
REXNORD
ZCS2107
REXNORD REXNORD
Description
ZCS2107 CARTRIDGE ROLLER BEARING ; 1-7/16" SHAFT DIA
Cartridge Bearing; 1-7/16" Bore; 3-1/8" Outside Diameter; 2-13/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2107U Insert; Clearance Seal; Non-Expansion
Part #
10419065
BDI #
18147501

Details
1505.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZCS2107/p/18147501
Your Price
$ 1,505.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.316
EAN
0698210694852
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2107U
Seals
Clearance
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
2.9
Long Description
Cartridge Bearing; 1-7/16" Bore; 3-1/8" Outside Diameter; 2-13/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2107U Insert; Clearance Seal; Non-Expansion
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Cartridge Housing Width
2.203 Inch | 55.956 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh