Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ER23SFR https://www.bdiexpress.com/medias/INDNICINSERT-BAL-ERFR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODd8aW1hZ2UvanBlZ3xhREkyTDJnNU15ODVPREUxTURNek9UQTFNVGd5TDBsT1JFNUpRMGxPVTBWU1ZGOUNRVXhmUlZKR1VsOHpNREI0TXpBd0xtcHdad3w0ZjQ5YmFkZDFmYzU2MzcyZWY4YTY5ZjY2Yjc3MjczYTgzNzE3MmVhMWI0MjQ1ZjMwYzI0YTBjZTEyZWM2YmZm
796044 Mounted Units & Inserts 

NICE BALL BEARING NICE BALL BEARING

ER23SFR

Description

ER23SFR RADIAL BALL BEARING ; 1.4375" ID X 2.8346" OD X 1.6875" WD

Double Sealed Precision Ground Extended Inner Ring and Metric Outside Diameter Radial Ball Bearing; Low Breakaway Torque; 1.4375" ID

Part #

ER23SFR

BDI #
796044

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

96.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 96.82 / each
$ 97.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.45
EAN
0637400400453
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Insert
Weight / LBS
0.45
Product Detail
Insert Bearing
Product Specification
Double Sealed Precision Ground Extended Inner Ring and Metric Outside Diameter Radial Ball Bearing; Low Breakaway Torque; 1.4375" ID
Long Description
Double Sealed Precision Ground Extended Inner Ring and Metric Outside Diameter Radial Ball Bearing; Low Breakaway Torque; 1.4375" ID