

COOPER BEARING
COOPER BEARING
01BCF103EXAT
COOPER BEARING COOPER BEARING
Description
COP.01BCF103EXAT FLANGE BLOCK UNIT ; MEDIUM DUTY 1-3/16"
Flange Block Bearing; 4 Bolt Round Flange Block; 1-3/16" Bore; 6-1/2" Bolt Circle Diameter; 4.6" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Part #
COP.01BCF103EXAT
BDI #
22988231

Details
3019.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/01BCF103EXAT/p/22988231
Your Price
$ 3,019.96 / each
$ 3,020.00 / each BDIExpress
$ 3,020.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.91
EAN
7316579389570
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
01 B 103
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
15.928
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 1-3/16" Bore; 6-1/2" Bolt Circle Diameter; 4.6" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.688 Inch | 93.675 Millimeter
Bolt Spacing
4.6 Inch | 116.84 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh