Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01EBCF200MGRAT https://www.bdiexpress.com/medias/INDXXXFBXXXX-EBCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTd8aW1hZ2UvanBlZ3xhRFl4TDJoa05pOHhNRFU0TnpFNU5UUTBNVEU0TWk5SlRrUllXRmhHUWxoWVdGaGZSVUpEUmw4MFFreFVYek13TUhnek1EQXVhbkJufDkxZWYwZjBhM2YyMGU1ZjViMTI0ODU0MzYxMTg5YjA0MWRjY2UyZGI0NmVkYTYwNmRmOTMxZWQ2YmY1NTY2MjE
20518305 Flange Block Bearings 

COOPER BEARING COOPER BEARING

01EBCF200MGRAT

Description

COP.01EBCF200MGRAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 200MM

Flange Block Bearing; 4 Bolt Round Flange Block; 200MM Bore; 180MM Bolt Circle Diameter; 127.3MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal

Part #

COP.01EBCF200MGRAT

BDI #
20518305

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

49386.44 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 49,386.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
124.979
EAN
7316577279903
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 200M
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Enhanced Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
274.648
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 200MM Bore; 180MM Bolt Circle Diameter; 127.3MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Length Thru Bore
4.188 Inch | 106.375 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.012 Inch | 127.3 Millimeter
Nominal Bolt Circle Diameter Round
7.1 Inch | 180 Millimeter
Bore
7.874 Inch | 200 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh