

COOPER BEARING
COOPER BEARING
02BCF608GR
COOPER BEARING COOPER BEARING
Description
02BCF608GR ; BEARING CARTRIDGE FLANGE
Flange Block Bearing; 4 Bolt Round Flange Block; 6-1/2" Bore; 20" Bolt Circle Diameter; 14-1/8" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Contact Labyrinth Seal
Part #
02BCF608GR
BDI #
17115971

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/02BCF608GR/p/17115971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
160.239
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
02 B 608
Seals
Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
375
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 6-1/2" Bore; 20" Bolt Circle Diameter; 14-1/8" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Contact Labyrinth Seal
Length Thru Bore
9.438 Inch | 239.725 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
20 Inch | 508 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Bolt Spacing
14.125 Inch | 358.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh