Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100BCF150MGRAT https://www.bdiexpress.com/medias/INDXXXFBXXXX-BCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyOTJ8aW1hZ2UvanBlZ3xhRFZpTDJneU1pOHhNREV4TVRjMk1UUTBPRGs1TUM5SlRrUllXRmhHUWxoWVdGaGZRa05HWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MzZkZDg2YTg4MzYxNWM0MzA4NjM0Njc4YmM5ZWRiZTA5MzdkODA3YzEyNDg3NTZhOTVkYTQ4YjE4Mjg4OTRiYg
22991108 Flange Block Bearings 

COOPER BEARING COOPER BEARING

100BCF150MGRAT

Description

COP.100BCF150MGRAT FLANGE BLOCK UNIT ; LIGHT DUTY 150MM

Flange Block Bearing; 4 Bolt Round Flange Block; 150MM Bore; 384MM Bolt Circle Diameter; 271.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal

Part #

COP.100BCF150MGRAT

BDI #
22991108

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13991.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13,991.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
162.59
EAN
7316579398831
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
100 B 150M
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
High Speed | Compact
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
158.295
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 150MM Bore; 384MM Bolt Circle Diameter; 271.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Bolt Spacing
10.7 Inch | 271.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
7.165 Inch | 182 Millimeter
Nominal Bolt Circle Diameter Round
15.1 Inch | 384 Millimeter
Bore
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh