ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
40-05-E311
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
40-05-E311 SQUARE FLANGE BEARING ; 3-11/16" R2000 EXPANSION NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
40-05-E311
BDI #
22490196
Details
2210.83676516
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/40-05-E311/p/22490196
Your Price
$ 2,210.84 / each
$ 2,224.00 / each BDIExpress
$ 2,224.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
31.343
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.royersford.com
Weight / LBS
69.1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Double Lip Contact Seal
Length Thru Bore
4.594 Inch | 116.688 Millimeter
Bolt Spacing
7.594 Inch | 192.88 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh