

ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
40-06-E300
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
40-06-E300 PILOTED FLANGE BEARING ; 3" R2000 EXPANSION
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
40-06-E300
BDI #
22490264

Details
1418.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/40-06-E300/p/22490264
Your Price
$ 1,418.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.979
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.royersford.com
Weight / LBS
22
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Double Lip Contact Seal
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bolt Spacing
5.297 Inch | 134.544 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Bore
3 Inch | 76.2 Millimeter
Cartridge Pilot Depth
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh