https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-4Y-6G-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTl8aW1hZ2UvanBlZ3xhR1l5TDJnMk15OHhNREl5TURZeE56QXpPVGt3TWk5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkZsZk5rZGZPRjlUVTE5U1RGOHpNREI0TXpBd0xtcHdad3wyODZkZmIxNWZmN2ExMDZlYzZmMzA4MGMzMWY3NjUyZGYzYWRhNGY5MzQ0NTJjYzJlMmQ0M2JjMGIzMDg3MWU1
https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-4Y-6G-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTl8aW1hZ2UvanBlZ3xhR1l5TDJnMk15OHhNREl5TURZeE56QXpPVGt3TWk5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkZsZk5rZGZPRjlUVTE5U1RGOHpNREI0TXpBd0xtcHdad3wyODZkZmIxNWZmN2ExMDZlYzZmMzA4MGMzMWY3NjUyZGYzYWRhNGY5MzQ0NTJjYzJlMmQ0M2JjMGIzMDg3MWU1
EDT CORP
EDT CORP
4Y6GC8-16GX
EDT CORP EDT CORP
Description
4Y6GC8-16GX FLANGE BLOCK BALL BEARING ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Part #
4Y6GC8-16GX
BDI #
21489154
Details
339.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4Y6GC8-16GX/p/21489154
Your Price
$ 339.90 / each
$ 340.00 / each BDIExpress
$ 340.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.5
EAN
0883450889728
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
4Y205-16GX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Length Thru Bore
1.24 Inch | 31.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

