NGI LEVELING
NGI LEVELING
9001420
NGI LEVELING NGI LEVELING
Description
XB4FC52-WHITE-SSB2540-FRONT-OM-WHITE, OS-WHITE (SMARTCATALOG)
Flange Block Bearing; 1" Bore; 14.6MM Front Cover Height; 5.2MM Front Back Height; 4 Mounting Hole; SSB Type; Open Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color
Part #
9001420
BDI #
27486674

Details
146.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/9001420/p/27486674
Your Price
$ 146.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://us.ngi-global.com
Product Detail
Flange Block Bearing
Product Specification
1" Bore; 14.6MM Front Cover Height; 5.2MM Front Back Height; 4 Mounting Hole; SSB Type; Open Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color
Long Description
Flange Block Bearing; 1" Bore; 14.6MM Front Cover Height; 5.2MM Front Back Height; 4 Mounting Hole; SSB Type; Open Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color