NGI LEVELING
NGI LEVELING
9014742
NGI LEVELING NGI LEVELING
Description
9014742 BEARING HOUSING ; XB3FC47-WHT-SSB1905-FRONT-CM-WHT-OS-WHT
Flange Block Bearing; 3/4" Bore; 16.7MM Front Cover Height; 4.5MM Front Back Height; 3 Mounting Hole; SSB Type; Closed Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color
Part #
9014742
BDI #
27485536

Details
129.78
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/9014742/p/27485536
Your Price
$ 129.78 / each
$ 130.00 / each BDIExpress
$ 130.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://us.ngi-global.com
Product Detail
Flange Block Bearing
Product Specification
3/4" Bore; 16.7MM Front Cover Height; 4.5MM Front Back Height; 3 Mounting Hole; SSB Type; Closed Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color
Long Description
Flange Block Bearing; 3/4" Bore; 16.7MM Front Cover Height; 4.5MM Front Back Height; 3 Mounting Hole; SSB Type; Closed Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color