Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9017211 https://www.bdiexpress.com/medias/INDNGIXXXXXX-9017211-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjN8aW1hZ2UvanBlZ3xhRGxsTDJoaU15OHhNRE00TlRZME5UazJNVEkwTmk5SlRrUk9SMGxZV0ZoWVdGaGZPVEF4TnpJeE1WOHpNREI0TXpBd0xtcHdad3w5YjI2MDYzYWI2ZmViMzljOWQwZmY5YjdlNDE5NjczMDU4OWE1YjU0NWI4YjkzZDhjZjc0ZTczODIxNjViYTMx
27486506 Flange Block Bearings 

NGI LEVELING NGI LEVELING

9017211

Description

XB2FC72-WHITE-SSA3493-FRONT-OM-BLUE, OS-WHITE (SMARTCATALOG)

Flange Block Bearing; 1-3/8" Bore; 19.5MM Front Cover Height; 6.4MM Front Back Height; 4 Mounting Hole; SSA Type; Open Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; Blue Front Cover Color; White Back Cover Color

Part #

9017211

BDI #
27486506

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

220.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 220.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NGI LEVELING
Minimum Buy Quantity
1
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://us.ngi-global.com
Product Detail
Flange Block Bearing
Product Specification
1-3/8" Bore; 19.5MM Front Cover Height; 6.4MM Front Back Height; 4 Mounting Hole; SSA Type; Open Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; Blue Front Cover Color; White Back Cover Color
Long Description
Flange Block Bearing; 1-3/8" Bore; 19.5MM Front Cover Height; 6.4MM Front Back Height; 4 Mounting Hole; SSA Type; Open Medium - Open Small Combination of Cover; Front Orientation; White Center of House Color; Blue Front Cover Color; White Back Cover Color