https://www.bdiexpress.com/medias/INDXXXFBXXXX-DBF-3BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5OHxpbWFnZS9qcGVnfGFEVTNMMmhrTXk4eE1EYzNNREE1TkRFNU5EY3hPQzlKVGtSWVdGaEdRbGhZV0ZoZlJFSkdYek5DVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnxiMzBmNmMzNTFiZDZjOGYwNWRiOWFlNjA5YWI4NmU4N2JjYmZhOGI3NGQwNWQ5MTEzNWQ3OWRlYjNhOGRiZGZh
https://www.bdiexpress.com/medias/INDXXXFBXXXX-DBF-3BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5OHxpbWFnZS9qcGVnfGFEVTNMMmhrTXk4eE1EYzNNREE1TkRFNU5EY3hPQzlKVGtSWVdGaEdRbGhZV0ZoZlJFSkdYek5DVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnxiMzBmNmMzNTFiZDZjOGYwNWRiOWFlNjA5YWI4NmU4N2JjYmZhOGI3NGQwNWQ5MTEzNWQ3OWRlYjNhOGRiZGZh
PT INTERNATIONAL
PT INTERNATIONAL
DBF203-11S
PT INTERNATIONAL PT INTERNATIONAL
Description
DBF203-11S FLANGED BLOCK BEARING ; 11/16" BORE 3-BOLT PRESS STL
Flange Block Bearing; 3 Bolt Triangular Flange Block; 11/16" Bore; 2-1/2" Bolt Circle Diameter; 2.2" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
2101010415
BDI #
18123632
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/DBF203-11S/p/18123632
Your Price
$ 22.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.454
EAN
0800675055790
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Triangular Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.28 Inch
Relubricatable
No
Insert Part Number
SB203-11
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.44092
Long Description
Flange Block Bearing; 3 Bolt Triangular Flange Block; 11/16" Bore; 2-1/2" Bolt Circle Diameter; 2.2" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Length Thru Bore
0.87 Inch | 22.098 Millimeter
Bolt Spacing
2.2 Inch | 55.88 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

