

TIMKEN
TIMKEN
DVC17K215ST
TIMKEN TIMKEN
Description
DVC17K215ST SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.21" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Part #
DVC17K215ST
BDI #
751157

Details
1612.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/DVC17K215ST/p/751157
Your Price
$ 1,612.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
11.35
EAN
0883450004602
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
25
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.21" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Bolt Spacing
5.21 Inch | 132.334 Millimeter
Cartridge Pilot Depth
1.375 Inch | 34.925 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.23 Inch | 82.042 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh