https://www.bdiexpress.com/medias/INDXXXXXXXXX-26904816-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxOTV8aW1hZ2UvanBlZ3xhRGswTDJneE5DOHhNRE13Tnpjek5qVTJOemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalk1TURRNE1UWmZNekF3ZURNd01DNXFjR2N8MDUzYWY4MjQxZWI4OTRmNmUwNWM3OWYwNjEwYmFiYjJhMzRhYjA5ZjVhNjk3YjVlMGVjMWYyZWQ2NDJmYTlmZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26904816-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxOTV8aW1hZ2UvanBlZ3xhRGswTDJneE5DOHhNRE13Tnpjek5qVTJOemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalk1TURRNE1UWmZNekF3ZURNd01DNXFjR2N8MDUzYWY4MjQxZWI4OTRmNmUwNWM3OWYwNjEwYmFiYjJhMzRhYjA5ZjVhNjk3YjVlMGVjMWYyZWQ2NDJmYTlmZQ
IGUS
IGUS
F207-A350EM-35-20-ES
IGUS IGUS
Description
IGUS F207-A350EM-35-20-ES
Flange Block Bearing; 35MM Bore; 4 Bolt; Coated Iron-cast Housing Material; Iglidur J Spherical Ball
Part #
F207-A350EM-35-20-ES
BDI #
26904816
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F207-A350EM-35-20-ES/p/26904816
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.2
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.igus.com
Product Detail
Flange Block Bearing
Product Specification
35MM Bore; 4 Bolt; Coated Iron-cast Housing Material; Iglidur J Spherical Ball
Long Description
Flange Block Bearing; 35MM Bore; 4 Bolt; Coated Iron-cast Housing Material; Iglidur J Spherical Ball

