https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BSCEZS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0OXxpbWFnZS9qcGVnfGFHTmpMMmcwTXk4eE1EYzJPVFk1TlRZd05EYzJOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNVME5GV2xOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YmY3NDFkNzFjYzQ5Y2VlOGIzYTVjNWM5YzhmMWJhMWY2MGQzNzRjNzE3OTdjOTg5NjBhNmM2ZDkwNWQ3MGU4MQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BSCEZS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0OXxpbWFnZS9qcGVnfGFHTmpMMmcwTXk4eE1EYzJPVFk1TlRZd05EYzJOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNVME5GV2xOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YmY3NDFkNzFjYzQ5Y2VlOGIzYTVjNWM5YzhmMWJhMWY2MGQzNzRjNzE3OTdjOTg5NjBhNmM2ZDkwNWQ3MGU4MQ
DODGE
DODGE
F2B-SCEZ-104S-SH
DODGE DODGE
Description
F2B-SCEZ-104S-SH; 056612 ; FLANGED BLK BALL BRG 1-1/4" ID
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
056612
BDI #
245193
Details
182.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SCEZ-104S-SH/p/245193
Your Price
$ 182.31 / each
$ 183.00 / each BDIExpress
$ 183.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.781
EAN
0782475222223
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-104S-FF
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-SCEZ-104S-SH
Manufacturer Internal Number
056612
Weight / LBS
1.87
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.391 Inch | 35.331 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

